- Prolevel™ I-Beam Magnetic Level
- 24" Long
features
- Yellow vial covers for high visibility and easier reading vials
- Rare earth magnets, which are twice as strong as basic strip magnets
| No. of Vials | 3 |
| Length | 24 in |
| Accuracy | 0.001 in/in |
| Body Material | Aluminum |
| Type | Builders Spirit Level |
| Vial Positions | 1 Level, 2 Plumb |
| Base Type | Magnetic |
| Weight | 2.6 LB |

