- Shock-Resistant Torpedo Level
- 9" Long
features
- Yellow vial covers for high visibility and easier reading vials
- Open, top-read vial provides maximum readability
| Body Material | Aluminum |
| Length | 9 in |
| Type | Torpedo Spirit Level |
| Base Type | Magnetic |
| Accuracy | 0.002 in/in |
| No. of Vials | 3 |
| Vial Positions | 45°, Level, Plumb |
| Weight | 0.31 LB |

