- Shock-Resistant Torpedo Level
- 9" Long
features
- Allows for hands-free operation on metal surfaces
- Lighted version with auto shutoff is designed for low-light locations
- Heavy-duty frame ensures accuracy and durability
- Non-marring feet can be used on finished surfaces without damage
- Yellow vial covers for high visibility and easier reading vials
- Bi-material body with rubber ends for shock absorption
- Water resistant for use in wet or humid conditions
- Pipe groove makes it a good choice for use on rounded surfaces
| Type | Torpedo Spirit Level |
| Accuracy | 0.002 in/in |
| No. of Vials | 3 |
| Body Material | Aluminum |
| Base Type | Magnetic |
| Vial Positions | 45°, Level, Plumb |
| Length | 9 in |
| Weight | 0.33 LB |

