- Mini Die Grinder
- 1/4" Collet
- 25000 rpm [Max]
features
- 360° directional rear exhaust aims exhaust air away from your face
- Rear, adjustable regulator allows you to control airflow
- Ergonomically designed, molded handle absorbs vibration and reduces hand fatigue
- Safety throttle guards against injury
| Free Speed [Max] | 25000 rpm |
| Collet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Flow @ Pressure | 2.1 ft3/min @ 90 psi |
| Weight | 1.58 LB |

