- Bi-Material Plier Set
- 4 Pieces
- Slip Jopint
- Diagonal, Long Nose
- Lineman Pliers
features
- Pliers set designed for grasping, bending and cutting
- Slip-resistant bi-material handle for a comfortable grip
- Drop-forged steel is strong and durable
- Meets ANSI specifications
includes
- 8 3/4" lineman pliers
- 8 1/4" slip-joint pliers
- 7" diagonal pliers
- 8" long nose pliers
| No. of Pieces | 4 |
| Weight | 3.27 LB |

