Skip to content Skip to navigation menu
Jack Stands

S022

Jack Stands
Item #117575157
  • 22 Ton Jack Stands
  • Steel
  • 19 7/8 in Max. Height
  • 13 7/8 in Min Height
Jack Stands
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 22 Ton Jack Stands
  • Steel
  • 19 7/8 in Max. Height
  • 13 7/8 in Min Height

features

  • Flat base provides stability when holding vehicles
  • Durable baked enamel finish resists corrosion
  • Clear multilingual safety and capactiy markings
  • Multi-lingual OTC owners manual for stands with training (operating) instructions
  • Limited lifetime warranty
Type Square Flat Base
Height [Min] 13 7/8 in
Height [Max] 19.88 in
Capacity, tons 22 tons
Weight 10.9 LB
EAN or UPC 731413592362
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison