- Jack Stands
- 3 Ton Capacity
- 12 in Min. Height
- 17 11/16 in Max. Height
features
- Flat base provides stability when holding vehicles
- Durable baked enamel finish resists corrosion
- Clear multilingual safety and capactiy markings
- Multi-lingual OTC owners manual for stands with training (operating) instructions
- Limited lifetime warranty
| Type | Square Base w/ Feet |
| Height [Min] | 12 in |
| Capacity, tons | 3 tons |
| Height [Max] | 17.69 in |
| Weight | 7.5 LB |
| EAN or UPC | 731413592041 |
-
Prop 65


