- 2 Ton Jack Stands
- Steel
- 15.44 in Max. Height
- 9 1/2 in Min Height
features
- Flat base provides stability when holding vehicles
- Durable baked enamel finish resists corrosion
- Clear multilingual safety and capactiy markings
- Multi-lingual OTC owners manual for stands with training (operating) instructions
- Limited lifetime warranty
| Capacity, tons | 2 tons |
| Height [Min] | 9 1/2 in |
| Height [Max] | 15.440 in |
| Type | Round Flat Base |
| Weight | 7.0 LB |
| EAN or UPC | 731413592058 |
-
Prop 65


