- Underhoist Auxiliary Stand
- 1500 lbs. Capacity
- 54 1/2 in Min. Height
- 80 3/4 in Max. Height
description
- The 1500 lb capacity auxiliary stand – used under hoist to provide partial support for positioning of vehicle components during their installation and removal. An adjustable saddle sits atop a fixed column and base, providing high reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems and catalytic converters. The Auxiliary Stand is a freestanding device that can be manipulated to position components (not intended to stabilize or support vehicles). The 1500 lb capacity auxiliary stand is designed for rugged daily use by professionally trained vehicle technicians. Meets ASME PASE-2019 safety standards for stands. LimitedlLifetime warranty.
features
- Flat base provides stability when holding vehicles
- Durable baked enamel finish resists corrosion
- Clear multilingual safety and capactiy markings
- Multi-lingual OTC owners manual for stands with training (operating) instructions
- Limited lifetime warranty
| Height [Min] | 54 1/4 in |
| Capacity, tons | 1,500 lb |
| Type | Round Flat Base |
| Height [Max] | 80.75 in |
| Weight | 14.0 LB |
| EAN or UPC | 731413592379 |

