- 2 Ton Supplementary Stand
- 56 1/4 in Min. Height
- 85 in Max. Height
features
- Limited lifetime warranty
- Flat base provides stability when holding vehicles
- Durable baked enamel finish resists corrosion
- Clear multilingual safety and capactiy markings
- Multi-lingual OTC owners manual for stands with training (operating) instructions
| Type | Triangular Tripod Base |
| Height [Max] | 85.00 in |
| Capacity, tons | 2 tons |
| Height [Min] | 56 1/4 in |
| Weight | 7.0 LB |
| EAN or UPC | 731413592263 |

