There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Mounting Options
w/o Brackets
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Port Type
NPT
Series
07
Mounting Bracket Kit
PS807P
Lubricator Drain Type
No Drain
Size Designation
Standard
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Pressure Range [Max]
125 psig
Relieving
Relieving
Has Gauge
Yes
Flow
90 SCFM
Unit Type
Three-Unit Combo
Port Size
1/2 in
Weight
9.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back