Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-04ACTS-B

HBT15-04ACTS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101827272
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-04ACTS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Proximity Sensor No Proximity Sensor
Port Type NPTF
Proximity Sensor Code None
Pressure [Max] 150 psi
Stroke 4 in
Cushions - Slide Cushioned (Both Ends)
Bearing Type Composite Bearing
Positions 2 Position
Cylinder Bore Size 1.5 in
Flow Controls w/o Flow Controls
Port Location Standard (Position 1)
Temperature Range [Max] 165 °F
Cylinder Type NFPA Pneumatic Cylinder
Base Wt. 8.86 lb
Weight per Inch 0.48 lb
Stroke Tolerance +0.030 in / -0.000 in
Slide Configuration Option Code A, C
Bumpers - Slide No Bumpers
Cylinder Seal Material Buna-N
Series HBT
Slide Type Thrust Slide
Support Rod Material Steel
Slide Orientation Right Hand (Standard)
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Port Size 1/4
Intermediate Stroke N/A
Support Rod Diameter 20 mm
Temperature Range [Min] 0 °F
Dowel Pin Holes w/o Dowel Pin Holes
Weight 10.78 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison