Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-08AJ1T1S1-B

HBT15-08AJ1T1S1-B

HBT Series Cantilevered Style Guided Cylinder
Item #101886044
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore NFPA Hydraulic Cylinder
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 12 mm
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-08AJ1T1S1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Proximity Sensor Prox Ready, 12 mm
Bumpers - Slide No Bumpers
Bearing Type Composite Bearing w/Oversized Support Rods
Proximity Sensor Code J1
Cylinder Type NFPA Hydraulic Cylinder
Support Rod Diameter 25 mm
Slide Type Thrust Slide
Cylinder Bore Size 1.5 in
Temperature Range [Max] 165 °F
Pressure [Max] 750 psi
Intermediate Stroke N/A
Port Size 1/4
Temperature Range [Min] 0 °F
Series HBT
Flow Controls w/o Flow Controls
Stroke 8 in
Cylinder Seal Material Buna-N
Cushions - Slide No Cushions
Support Rod Material Steel
Slide Orientation Right Hand (Standard)
Stroke Tolerance +0.030 in / -0.000 in
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Port Location Standard (Position 1)
Weight per Inch 0.63 lb
Positions 2 Position
Slide Configuration Option Code A
Dowel Pin Holes w/o Dowel Pin Holes
Base Wt. 9.83 lb
Port Type NPTF
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison