Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-09BTS1-B

HBT25-09BTS1-B

HBT Series Cantilevered Style Guided Cylinder
Item #101826646
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 9" Stroke
  • Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Hydraulic Cylinder
  • Bumpers (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-09BTS1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 9" Stroke
  • Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Weight per Inch 0.85 lb
Cushions - Slide No Cushions
Port Type NPTF
Slide Orientation Right Hand (Standard)
Intermediate Stroke N/A
Proximity Sensor Code None
Temperature Range [Max] 165 °F
Series HBT
Support Rod Diameter 30 mm
Port Location Standard (Position 1)
Cylinder Bore Size 2.5 in
Temperature Range [Min] 0 °F
Positions 2 Position
Support Rod Material Steel
Base Wt. 24.45 lb
Stroke Tolerance +0.030 in / -0.000 in
Pressure [Max] 750 psi
Cylinder Type NFPA Hydraulic Cylinder
Dowel Pin Holes w/o Dowel Pin Holes
Bearing Type Composite Bearing
Cylinder Seal Material Buna-N
Proximity Sensor No Proximity Sensor
Slide Configuration Option Code B
Stroke 9 in
Flow Controls w/o Flow Controls
Slide Type Thrust Slide
Shock Absorbers - Slide No Shock Absorber
Bumpers - Slide Bumpers (Both Ends)
Port Size 3/8
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison