- Black Foam Type
- 30 ft Length
features
- Black foam
- Prevents pipe sweat
- Reduces heat loss on hot pipes
- Below 160°F (71°C) performance Temperatures
- Easily cuts into pieces and molds
- Around fittings and valves
- Adheres to clean and dry metal Surfaces and to itself
- 2 in wide x 30' roll, 1/8 in thick
| Length | 30 ft |
| Thickness | 1/8 in |
| Type | Black Foam |
| Family Name | Foam Insulation Tape |
| Weight | 0.0 LB |

