- 1.38" Diameter
- .38 Wide Hardened Crown Roller
| Roller Width | 0.38 in |
| Overall Length | 1.435 in |
| Hex Size | 9/16 in |
| Thread Diameter | 5/16 |
| Thread Type | UNC |
| Hex Length | 0.425 in |
| Material | Carbon Steel |
| Roller Dia. | 1.38 in |
| Roller Type | Hardened Crowned |
| Threads per Inch | 18 |
| Weight | 0.15 LB |

