Skip to content Skip to navigation menu
1.2 in Deep Groove Ball Bearing with Square Bore Cylindrical Outer Surface

GW208SPP17

1.2 in Deep Groove Ball Bearing with Square Bore Cylindrical Outer Surface
Item #114137812
  • 1.2 in Inner Diameter
  • 3.4 in Outer Diameter
  • Deep Groove Type
1.2 in Deep Groove Ball Bearing with Square Bore Cylindrical Outer Surface
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.2 in Inner Diameter
  • 3.4 in Outer Diameter
  • Deep Groove Type

description

  • These special single row deep groove ball bearings are designed mainly for agricultural applications, such as disc harrows. The square bore enables ease of mounting on mating square shafts. The integral sealing and higher than standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.

features

  • Designed mainly for agricultural applications
  • Square bore
  • Versatile, robust design
  • Integral sealing and higher than standard grease fill prolongs bearing service life
Seal Type Contacting Seal
Series Gang disc Standard relubricatable bearings
Temperature Range [Max] 300 °F
Outer Ring Width 1.1874 in, 30.16 mm
Material Bearing Steel
I.D. 1.1800 in, 29.972 mm
Lubricant Grease
Static Load Rating 4474 lbf, 19.9 kN
Inner Ring Width 1.4375 in, 36.512 mm
O.D. Type Cylindrical
Bore Dia. 1.2 in, 29.972 mm
Bore Type Special
O.D. 3.3755 in, 85.738 mm
Width 1.4 in, 36.512 mm
Temperature Range [Min] -20 °F
Basic Dynamic Load Rating 7329 lbf, 32.6 kN
Seal Material Nitrile Rubber (NBR)
Weight 2.01 LB
EAN or UPC 12001069653980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison