Skip to content Skip to navigation menu
1.2 in Deep Groove Ball Bearing with Square Bore Cylindrical Outer Surface

GW210SPP4

1.2 in Deep Groove Ball Bearing with Square Bore Cylindrical Outer Surface
Item #114137826
  • 1.2 in Inner Diameter
  • 3.5 in Outer Diameter
  • Deep Groove Type
1.2 in Deep Groove Ball Bearing with Square Bore Cylindrical Outer Surface
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.2 in Inner Diameter
  • 3.5 in Outer Diameter
  • Deep Groove Type

description

  • These special single row deep groove ball bearings are designed mainly for agricultural applications, such as disc harrows. The square bore enables ease of mounting on mating square shafts. The integral sealing and higher than standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.

features

  • Designed mainly for agricultural applications
  • Square bore
  • Versatile, robust design
  • Integral sealing and higher than standard grease fill prolongs bearing service life
Seal Material Nitrile Rubber (NBR)
Temperature Range [Max] 300 °F
Bore Type Special
Lubricant Grease
O.D. Type Cylindrical
Temperature Range [Min] -20 °F
I.D. 1.1800 in, 29.972 mm
Basic Dynamic Load Rating 7891 lbf, 35.1 kN
Width 1.2 in, 30.162 mm
Material Bearing Steel
Outer Ring Width 1.188 in, 30.175 mm
Static Load Rating 5216 lbf, 23.2 kN
Seal Type Contacting Seal
O.D. 3.5433 in, 90 mm
Inner Ring Width 1.188 in, 30.175 mm
Series Square Bore relubricable
Bore Dia. 1.2 in, 29.413 mm
Weight 1.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison