- Round Eye Swivel Bolt Snaps
- Zinc Die Cast
| Overall Length | 3.5 in |
| Mounting | Swivel Eye |
| Hook Opening | 0.438 in |
| Material | Zinc Die Cast |
| Eye Width | 5/8 in |
| Type | Swiveled Securing Hook |
| Locking Type | Spring Loaded Plunger |
| Finish | Nickel |
| Weight | 0.08 LB |
| Overall Length | 3.5 in |
| Mounting | Swivel Eye |
| Hook Opening | 0.438 in |
| Material | Zinc Die Cast |
| Eye Width | 5/8 in |
| Type | Swiveled Securing Hook |
| Locking Type | Spring Loaded Plunger |
| Finish | Nickel |
| Weight | 0.08 LB |