- Double End Bolt Snaps
- Zinc Die Cast
| Mounting | Eye |
| Eye Width | 3/8 in |
| Overall Length | 4.75 in |
| Hook Opening | 0.406 in |
| Type | Fixed Securing Hook |
| Finish | Nickel |
| Locking Type | Spring Loaded Plunger |
| Material | Zinc Die Cast |
| Weight | 0.1 LB |
| Mounting | Eye |
| Eye Width | 3/8 in |
| Overall Length | 4.75 in |
| Hook Opening | 0.406 in |
| Type | Fixed Securing Hook |
| Finish | Nickel |
| Locking Type | Spring Loaded Plunger |
| Material | Zinc Die Cast |
| Weight | 0.1 LB |