- Swivel Snap Hook
- Zinc
- 3/8" x 2 15/16"
| Type | Swivel Bolt Snap |
| Material | Zinc |
| Eye Inner Dia. | 3/8 in |
| Overall Length | 2.9375 in |
| Weight | 0.09 LB |
| Type | Swivel Bolt Snap |
| Material | Zinc |
| Eye Inner Dia. | 3/8 in |
| Overall Length | 2.9375 in |
| Weight | 0.09 LB |