Skip to content Skip to navigation menu
Peerless Chain005-4426740

005-4426740

Swivel Snap Hook
Item #104655776
  • Swivel Snap Hook
  • Brass
  • 1/2" x 3"
Peerless Chain005-4426740
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Swivel Snap Hook
  • Brass
  • 1/2" x 3"
Material Brass
Overall Length 3 in
Type Swivel Bolt Snap
Eye Inner Dia. 1/2 in
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison