Skip to content Skip to navigation menu
Standard Controller Light Gray-RAL 7035 400 /460 V 5500-7000 BTU/hr Top Mount Cooling Unit

13256432055

Standard Controller Light Gray-RAL 7035 400 /460 V 5500-7000 BTU/hr Top Mount Cooling Unit
Item #121624628
  • 5500-7000 BTU/hr Cooling Capacity
  • 400 /460 Voltage
Standard Controller Light Gray-RAL 7035 400 /460 V 5500-7000 BTU/hr Top Mount Cooling Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5500-7000 BTU/hr Cooling Capacity
  • 400 /460 Voltage

description

  • The roof-mounted concept saves floor space, keeps escape routes clear and protects against mechanical damage during ongoing production operations. The DTT roof-mounted cooling units have a unique, patented condensate management system. The innovative arrangement of the cooling circuits literally turns the functioning of conventional roof-mounted cooling units upside down and reliably prevents condensate from entering the enclosure.

features

  • Compatible with cabinets of every manufacturer and is available in 3 sizes and 6 performance classes.
  • Powder coated steel cover (no plastic) is designed for manufacturing environments.
  • Easily painted to match enclosure or machine design.
  • Frontside removable cover allows for easy access to the components.
Fuse Type CC
Noise Level <62 dB(A)
Mounting Position Top Mount
Standards UR, cUR, CE, EAC
Rated Voltage 400 V/460 V
Type Rating Type 12
Cooling Capacity 5500-7000 BTU/hr
Controller Standard Controller
Cover Material Electrostatically Powder Coated Steel
Fuse Rating 6 A
Frequency 50/60 Hz
Color Light Gray - RAL 7035
Weight 112.455 LB
EAN or UPC 4061131055082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison