Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plastomer Products725-1/2X520

725-1/2X520

Thread Sealant Tapes
Item #101583758
  • Thread Sealant Tape
  • 1/2 in Wide
  • 520 in Long
Plastomer Products725-1/2X520
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thread Sealant Tape
  • 1/2 in Wide
  • 520 in Long

applications

  • Sealing Pipe Threads

features

  • This STANDARD density PTFE Thread Sealant tape permits quick, clean, economical sealing of male pipe threads of all sizes
  • Reduces the risk of system contamination common with liquid and paste sealants
Color White
Length 520 in
Chemical Compound Teflon
Type Teflon Tape
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison