Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-05-025

570-05-025

Grease Gun Accessories
Item #101530964
  • Needle Nose Adaptor
Plews Engineering System570-05-025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Nose Adaptor

features

  • For converting jaw-type lube couplers to steel needle points
  • Dispenses fine line of grease through the needle nose
  • Complete with both small and large sleeves to fil all standard tip couplers
  • For hand guns only
Type Needle Nose Adaptor
Length 4 in
Weight 0.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison