- Grease Gun Accessory
- Bulk
| Operating Pressure [Max] | 4000 psi |
| Body Material | Steel |
| Packing Type | Bulk |
| Used With | 1/8 in NPT Threads |
| Weight | 0.08 LB |
| Operating Pressure [Max] | 4000 psi |
| Body Material | Steel |
| Packing Type | Bulk |
| Used With | 1/8 in NPT Threads |
| Weight | 0.08 LB |