- Grease Gun Accessory
- Carded
| Packing Type | Carded |
| Body Material | Steel |
| Used With | 1/8 in NPT Threads |
| Operating Pressure [Max] | 4000 psi |
| Weight | 8.0 LB |
| Packing Type | Carded |
| Body Material | Steel |
| Used With | 1/8 in NPT Threads |
| Operating Pressure [Max] | 4000 psi |
| Weight | 8.0 LB |