- Grease Gun Accessory
- 1/8 in (NPT)
features
- Dispenses a fine line of grease through needle nose
- For hand guns only
includes
- 3/4" adapter
| Used With | Extension or Hose |
| Dia. | 0.219 in |
| Male Thread Size | 1/8 in (NPT) |
| Female Thread Size | 1/8 in (NPT) |
| Weight | 0.06 LB |

