- Grease Hose
- Carded
| Packing Type | Carded |
| Fitting Type | Steel on Each End |
| Operating Pressure [Max] | 3000 psi |
| Length | 12 in |
| Used With | Hand Grease Guns |
| Fitting Size | 1/8 in NPT(M) |
| Weight | 0.3 LB |
| Packing Type | Carded |
| Fitting Type | Steel on Each End |
| Operating Pressure [Max] | 3000 psi |
| Length | 12 in |
| Used With | Hand Grease Guns |
| Fitting Size | 1/8 in NPT(M) |
| Weight | 0.3 LB |