- Grease Hose
- Bulk
| Fitting Size | 1/8 in NPT(M) |
| Operating Pressure [Max] | 3000 psi |
| Length | 18 in |
| Packing Type | Bulk |
| Fitting Type | Steel on Each End |
| Used With | Hand Grease Guns |
| Weight | 0.39 LB |
| Fitting Size | 1/8 in NPT(M) |
| Operating Pressure [Max] | 3000 psi |
| Length | 18 in |
| Packing Type | Bulk |
| Fitting Type | Steel on Each End |
| Used With | Hand Grease Guns |
| Weight | 0.39 LB |