- Grease Hose
- Carded
features
- Heavy duty, double steel braided, high quality rubber grease hose for air operated systems
| Fitting Size | 1/8 in NPT(M) |
| Length | 12 in |
| Used With | Air Operated Lubricated Units |
| Operating Pressure [Max] | 4500 psi |
| Packing Type | Carded |
| Fitting Type | Steel on Each End |
| Weight | 0.32 LB |

