- Bearing Packer
features
- Deluxe model comes with threaded center post for positive locking of wheel bearing
- Can be uesd with either hand operated or power lube equipment
- For all car, boat, trailer and RV bearings having a minimum ID of 1/2" to a maximum of of 5"
- Easily lubricates most bearings
| Type | Deluxe Bearing Packer |
| Used With | All Grease Guns |
| Material | Steel |
| Drive Type | Rotary |
| Weight | 0.91 LB |

