- Friction Tape
- 2 in Wide
- 60 ft Long
features
- High quality cotton fabric coated on both sides, provides excellent protection against abrasion
| Color | Black |
| Length | 60 ft |
| Thickness | 15 mil |
| Base Material | Rubber |
| Type | Friction |
| Weight | 0.9 LB |
| Color | Black |
| Length | 60 ft |
| Thickness | 15 mil |
| Base Material | Rubber |
| Type | Friction |
| Weight | 0.9 LB |