- 170 Friction Tape
- 2 in Wide
- 70 ft Long
features
- High quality cotton fabric coated on both sides, provides excellent protection against abrasion
- Provides excellent protection against abrasion for cable and splices
| Type | Friction |
| Width | 2 in |
| Thickness | 15 mil |
| Length | 70 ft |
| Color | Brown |
| Base Material | Rubber |
| Weight | 0.94 LB |

