- Revere® 7 Electrical Tape
- 3/4 in Wide
- 66 ft Long
features
- A general-purpose, weather-resistant, pressure sensitive vinyl tape for all kinds of mechanical and electrical applications
- Revere 7 is flame retardant and can be used as primary insulation for splices at not more than 600 V
| Length | 66 ft |
| Type | Electrical |
| Grade | Flame Retardant |
| Thickness | 7 mil |
| Color | Black |
| Material | Vinyl |
| Weight | 0.23 LB |

