- Columbia Electrical Tape
- 3/4 in Wide
- 60 ft Long
features
- An economy grade, pressure-sensitive tape
- Can be used as primary insulation for splices at not more than 600 V
| Thickness | 7 mil |
| Width | 3/4 in |
| Length | 60 ft |
| Color | Black |
| Type | Electrical |
| Material | Vinyl |
| Grade | Flame Retardant |
| Weight | 0.18 LB |

