- Premium 85 CW Electrical Tape
- 3/4 in Wide
- 66 ft Long
features
- All-weather, premium grade, pressure sensitive vinyl tape provides heavier thickness for added mechanical and electrical protection
- Premium 85 CW can be used as primary insulation for splices at not more than 600 V
| Type | Electrical |
| Color | Black |
| Material | Vinyl |
| Length | 66 ft |
| Thickness | 8.5 mil |
| Weight | 0.28 LB |

