- Premium 111 Electrical Tape
- 3/4 in Wide
- 66 ft Long
features
- All weather, premium grade, pressure sensitive tape which gives excellent performance over a wide range of temperatures
- Cold and weather-resistant and flame retardant. Premium 111 can be used as primary insulation for splices rated through 600 V
- Use as protective outer jacket over splices and on all low temperature applications
| Type | Electrical |
| Thickness | 7 mil |
| Material | Vinyl |
| Length | 66 ft |
| Color | Gray |
| Weight | 0.27 LB |

