- Plywrap® Pipewrap Electrical Tape
- 4 in Wide
- 100 ft Long
features
- Corrosion protection, pressure sensitive tape giving complete environmental, mechanical and electrical protection for all types of pipe wrapping applications
- UV, bacteria and fungus resistant, Plywrap 11 and 12 Pipewrap tape can be used for both overhead and direct burial applications
| Length | 100 ft |
| Color | Black |
| Thickness | 20 mil |
| Type | Pipe |
| Weight | 2.0 LB |

