- Random Orbit Sander
- 5" Disc/Pad Diameter
- 12000 rpm [Max]
features
- Perfect for professional woodworking and automotive applications
- Built-in speed control with rear exhaust
- Ergonomic rubber comfort grip provides maximum operator control
- Smooth, swirl-free finishes
- Non-vacuum
| Disc/Pad Diameter | 5 in |
| RPM [Max] | 12000 rpm |
| Orbit Diameter | 3/16 in |
| Flow @ Pressure | 15 scfm @ 90 psi |
| Weight | 3.0 LB |
| EAN or UPC | 39404130655 |

