- Pneumatic Angle Grinder
- 11000 rpm
applications
- Grinding, Sharpening, Weld Preparation
features
- Three position support handle allows access to tight spaces
- Metal wheel guard allows safe operation
includes
- Grinding wheel
| Control Type | On/Off |
| Pressure | 90 psi |
| Type | Angle Grinder |
| Free Speed | 11000 rpm |
| Weight | 5.71 LB |
| EAN or UPC | 39404444448 |

