- Magnetic Mounted Zero Speed Switch
applications
- Suitable for any equipment that has a turning steel shaft of 1 15/16" or larger in diameter and does not exceed 300 rpm
- Interlocks different operations
- Determines belt speed and/or zero speed
- Monitors actual run times
- Measures belt slippage
features
- Magnetic mounting capabilities eliminate need for machining and welding
- No guards or brackets needed, reducing expenses and man hours
- Accommodates both AC and DC power supplies
- Immediately alerts personnel to changes in productivity, allowing for quick response to prevent chain reaction failures
| Hysteresis | <15% rated |
| Housing Material | 6/6 Nylon |
| Cable Length | 2 m |
| Mains Frequency | n/a |
| Operating Temp. | -13 °F to 158 °F |
| Output | Sinking Output |
| Range [Max] | 5 mm |
| Residual Ripple | n/a |
| Absorption @ 24 VDC | N/A |
| Cable Section | N/A |
| Switching Frequency | 60 Hz |
| Maximum Output Current | 200 mA |
| Short Circuit Protection | Yes |
| Size | 3 in |
| Voltage Drop (Sensor On) | 12v@<10ma 4v@>25ma |
| Shielded | No |
| Supply Voltage | 20 to 220 VAC or VDC |
| Repeatability | N/A |
| Output Current [Max] | 250 mA |
| Operation LED | Present |
| Contacts | None |
| Weight | 2.0 LB |

