- Brass Bound Mason's Level
- 24" Long
features
- Solid straight grain wood, thoroughly kiln-dried, with open hand holes and hang hole
- Vials designed to be replaced on the job without loss of accuracy
- White thermo-plastic bezel sealed into vial station with plate glass vial windows protect the vials and provide water resistant protection - Field replaceable when glass cover breaks
- Precoated solid brass edges protect the wood frame
- Hard end caps are screwed in place and can be replaced
| Vial Material | Acrylic |
| Type | Builders Spirit Level |
| Vial Positions | 2 Double Plumb, 1 Double Level |
| Length | 24 in |
| Body Material | Wood |
| Weight | 2.12 LB |

