- Top Read Magnetic Level
- 48" Long
features
- Top read center vial for easy readability
- 360° vial set directly into frame, never need adjustment
- Large, clear vial covers for easy readability
- Removable vial cover for easy replacement
- Full length magnetic strip
- Serious DIY and professional applications
| Base Type | Grooved |
| Length | 48 in |
| Structure | I-Beam |
| Vial Positions | 1 Level, 2 Plumb |
| Type | Builders Spirit Level |
| No. of Vials | 3 |
| Body Material | Aluminum |
| Accuracy | ±0.0010 in |
| Weight | 2.15 LB |

