- 3 Pieces
- Safety Wire Twisters Plier
features
- Contains three different twisters to cover almost any application.
- Includes 6" and 9" wire twister pliers and deep reach pliers.
- Packed in handy, durable plastic storage case.
| No. of Pieces | 3 |
| Plier Type | Safety Wire Twister |
| Family Name | 3 Piece Wire Twister Safety |
| Weight | 2.99 LB |
| EAN or UPC | 662679030162 |

