- 6 Pieces
- Convertible Plier
features
- Convenient blow-molded carrying case includes storage for space rings.
- Ring range: External (Shaft) 1/4"- 3-11/32"
- Internal (Bore) 3/8" - 3".
| No. of Pieces | 6 |
| Family Name | 6 Piece Convertible Retaining Ring |
| Plier Type | Convertible |
| Weight | 2.308 LB |
| EAN or UPC | 662679032142 |

