- T10 Socket Size
- 3/8 in Drive Size
- 1 23/32 in Overall Length
features
- Two piece design allows replacement of worn bits.
| Drive Type | Square |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Tip Type | Torx® |
| Finish | Full Polish |
| Socket Size | T10 |
| Bit Length | 5/8 in |
| Material | Forged Alloy Steel |
| Tip Size | T10 |
| Overall Length | 1 23/32 in |
| Inch/Metric | Torx® |
| Length | 5/8 in |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 662679161781 |

