- 1 Piece
- 3/8 in Drive Size
| Male Size | 1/2 in |
| No. of Pieces | 1 |
| Type | Socket Adapter |
| Drive Size | 3/8 in |
| Overall Length | 1 7/16 in |
| Weight | 0.118 LB |
| EAN or UPC | 662679111618 |
| Male Size | 1/2 in |
| No. of Pieces | 1 |
| Type | Socket Adapter |
| Drive Size | 3/8 in |
| Overall Length | 1 7/16 in |
| Weight | 0.118 LB |
| EAN or UPC | 662679111618 |