- 3/4 in Drive Size
| Male Size | 1/2 in |
| Drive Size | 3/4 in |
| Type | Socket Adapter |
| Overall Length | 1 7/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679181369 |
| Male Size | 1/2 in |
| Drive Size | 3/4 in |
| Type | Socket Adapter |
| Overall Length | 1 7/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679181369 |