- 3/4 in Drive Size
| Overall Length | 2 1/2 in |
| Type | Socket Adapter |
| Male Size | 1 in |
| Drive Size | 3/4 in |
| Weight | 0.82 LB |
| EAN or UPC | 662679210281 |
| Overall Length | 2 1/2 in |
| Type | Socket Adapter |
| Male Size | 1 in |
| Drive Size | 3/4 in |
| Weight | 0.82 LB |
| EAN or UPC | 662679210281 |